Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK
Mfr # DHO-16ST PA
Zoro # G2688682
$7.29
10% off
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 16.8 mm
- Material Steel
- Finish Black Phosphate
- Thickness 1 mm
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK DHO-22ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK DHO-14ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 12 mm Bore Dia., 100 PK DHO-12ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/4 in Bore Dia., 5 PK WHM-275
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK M36050.028.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 58 mm Bore Dia., 10 PK M36050.058.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 135 mm Bore Dia., 5 PK M36050.135.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 9/16 in Bore Dia. U36050.356.0001
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.562 in Bore Dia., 1000 PK 56RIBP
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia., 100 PK 262RIBP
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK KG-287ST OIL
- Zoro Select Internal Retaining Rings