Shop Alternate Products
This Product is Discontinued
Samsill
1" Angle-D Ring View Binder, White (Discontinued)
Mfr # SAM19137C
Zoro # G2689517
This Product is Discontinued
Key Features
- Color White
- Material Vinyl Covered Chipboard
- Ring Type D-Ring
- Cover Type View
- Ring Size 1"