Avery
1" Round Presentation Binder, Blue
Mfr # AVE17675
Zoro # G2690031
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material polypropylene
- Specific Material Polypropylene
- Cover Type Flexible
Explore More Products
- AVERY 1" Round Presentation Binder, Gray AVE17676
- AVERY 1/2" Round Presentation Binder, Blue AVE17670
- AVERY Binder, Durable, Slant Rings, 3", Black 27650
- AVERY Binder, Round Ring, Label Holder, 1", Black 04301
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk 79766
- AVERY Ultralast Heavy-Duty View 3 Ring Binder 79713
- AVERY BINDER, VIEW, HD, EZD, 4 in, PCFC AVE79814
- AVERY Binder, Duraview, 1"", Aqua 6PK AVE17295
- AVERY Heavy-Duty View Binder, 4" One-Touch Ring 7771179804
- UNIVERSAL ONE 2" D-Ring Binder, White UNV20746
- AVERY Binder w/EZD Rings, 4", 780 Sheet Capacity 79994
- Avery Binders