Zoro Select
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 10 PK
Mfr # U12705.075.0001
Zoro # G2690703
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 100 PK NLI20250NU-100P
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht NLIX050NU-001P
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK U12411.025.0001
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK 43NR
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK SLFI80561-025P
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Wax, 2000 PK 14NYBZ
- ZORO SELECT Self Clinching Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 2000 PK 14-2NCL303
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade B, Wax, 0.223 in Ht, 500 PK 43NOB
- ZORO SELECT Lock Nut, 5/8"-18, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK 63NS8
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK U12100.075.0001
- ZORO SELECT Lock Nut, 1-1/2"-12, Steel, Grade C, Wax, 0.843 in Ht, 10 PK 151NO
- Zoro Select Lock Nuts