Shop Alternate Products
This Product is Discontinued
Proto
3/4" Drive, 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J5564
Zoro # G2691071
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-7/64"
- Material Alloy Steel