Sharp
Handheld Calculator, LCD, 8 Digit
Mfr # SHREL233SB
Zoro # G2691599
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 8mm
- Width 2 1/4 in
Explore More Products
- SHARP Desktop Calculator, Printing, 12 Digit SHREL1197PIII
- SHARP Desktop Calculator, Printing, 12 Digit SHREL2630PIII
- SHARP Desktop Calculator, Printing, LCD, 12 Digit SHREL1750V
- SHARP Pocket Calculator, LCD, 10 Display Digits EL-377WB
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD EL501X2BWH
- SHARP EL-T3301 Thermal Printing Calculator, Black Print, 8 Lines/Sec ELT3301
- SHARP Executive Handheld Calculator, 12 Digit SHREL339HB
- SHARP EL-1197PIII Heavy Duty Color Printing Calculator with Clock and Calendar. EL1197
- SHARP EL2196BL EL2196BL Two-Color Printing Calculator Black/Red Print 3.7 Lines/Sec EL2196
- CANON TX-220TSII Portable Display Calculator, 12-Digit, LCD 0633C001
- CALCULATED INDUSTRIES Desktop Construction Calculator 44080
- Sharp Calculators