80/20
Roller Wheel, Roller Dia 2 In
Mfr # 2290
Zoro # G2692137
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Self-Lubricating Black Nylon
- Roller Dia. 2 in
- Bearing Type Plain
- Step Size (In.) 0.188 in
- For Use With 15 Series
Explore More Products
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L 40-2756
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L 2759
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L 2751
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L 2756
- 80/20 Roller Wheel, Roller Dia 1.5 In 2281
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L 2753
- 80/20 Roller Wheel Bracket Assembly, 163.3 mm L 40-2759
- 80/20 Roller Wheel Bracket Assembly, 103 mm L 25-2753
- 80/20 Roller Wheel Bracket Assembly, 78 mm L 25-2751
- EWELLIX Slim-Line Carriage, Size 45, Standard Length, Standard Height, Medium Precision, Light Pre-Load LLTHC 45 U T1 P3
- THOMSON Accumini Carriage, Preload, 13 mm H CD10AABH
- 80/20 Linear Slides & Carriages