Dayton
HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3
Mfr # 71637609M
Zoro # G2692417
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/30
Explore More Products
- DAYTON HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP 71903590M
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71633698M
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 71633697M
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 230V, 3.3 71634704M
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 71218135M
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71633694M
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 120V, 3.3 20HN87
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 71634703M
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 D136
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71732298M
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 120V, 3.3 D229
- Dayton HVAC Motors