Tanis
Stapled Set Strip Brush, PVC, Length 36 In
Mfr # RPVC733036
Zoro # G2692462
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile H-Shaped
- Fill Type 0.008" Horse Hair, 3 Rows
- Overall Trim (In.) 3
- Bristle Type Straight Wire
- Overall Length (In.) 36
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB700272
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC231036
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB701672
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC313036
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB703236
- TANIS Strip Brush Holder, Overall Length 36 In AH702436CF
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 MB702260
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB252472
- TANIS Strip Brush Holder, Sz 1.25, 84 In L, PK10 AH702084CF
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB402436
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC233072
- Tanis Conveyor Brushes