Dayton
Damper, Horizontal, 64 In Sq
Mfr # 5NKN9
Zoro # G2693634
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$347.99
Key Features
- Type No Flange, Horizontal Mount
- Damper Size (In.) 63-3/4 X 63-3/4
- Overall Size (In.) 63-3/4 X 63-3/4
- Includes Pre-Punched Conduit Hole Knock-Out; Felted Edges for Quiet Operation
- Max. Velocity (FPM) 2,000 fpm
Replacement Parts
Explore More Products
- DAYTON Damper, Horizontal, 60 In Sq 5NKN8
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq 3HHL5
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq 2FTV7
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq 5NKN4
- DAYTON Damper, Roof Mount 4HX69
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq 3HHL7
- DAYTON Damper, Backdraft 4HX33
- DAYTON Damper, Roof 4HX71
- DAYTON Backdraft Damper, Horizontal, 62 Sq 6WRK9
- MVP MASTER RAM SERIES 12" Back Draught Damper 12" BACK DAMPER
- DAYTON Damper, Roof Mount 4HX68
- Dayton Dampers