Shop Alternate Products
This Product is Discontinued
Square D
Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series (Discontinued)
Mfr # QOU2701021
Zoro # G2694176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series QOU
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Single