Zoro Select
Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 1/2" Pipe Size
Mfr # 4CCL3
Zoro # G2694273
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size 6RCY6
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size 22UL39
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT ZUSA-PF-10271
- ZORO SELECT Red Brass Cap, FNPT, 1/8" Pipe Size 1VFF9
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 22UL05
- ZORO SELECT Square Head Plug, Brass, 2", MNPT, Class 125 ZUSA-PF-10582
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, BSPT ZUSA-PF-10671
- ZORO SELECT Square Socket Plug, Brass, 2 1/2 in ZUSA-PF-10562
- ZORO SELECT 45 Street Elbow, Brass, 1 1/2 in, NPT ZUSA-PF-10689
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 1/4" Female NPT BU04-02
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size 706119-0602
- Zoro Select Brass Pipe Fittings