Mueller Steam Specialty
2", Flanged, Cast Stainless Steel, Y Strainer
Mfr # 2 782 SS-N flanged end
Zoro # G2696294
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Explore More Products
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer 11/4 581 SS screwed end
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast iron, Basket Strainer 11/4 125 CI Iron body screwed
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Carbon Steel, Y Strainer 1 581 CS Screwed ends
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer 01.5-581CS-N
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer 2 125 SS screwed
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer 4 752 iron body flanged
- MUELLER STEAM SPECIALTY 3/4", Threaded, Stainless Steel, Duplex Strainer 3/4 792S-HH SS Duplex Strainer Thd
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 3 125F
- MUELLER STEAM SPECIALTY 4", Flanged, Cast Stainless Steel, Y Strainer 4 782SS -N
- HAYWARD 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi YS00125T
- HAYWARD 1-1/2", Socket, CPVC, Y Strainer, 150 psi YS20150S
- Mueller Steam Specialty Y & Basket Strainers