Shop Alternate Products

Jessup

Anti-Slip Tape, Clear, 6 in x 60 ft. (Discontinued)


Free Shipping & Returns


Key Features

  • Width 6"
  • Color Clear
  • Tape Color Clear
  • Material Rubberized Textured Film
  • Length 60 ft.
See all product information