Shop Alternate Products
This Product is Discontinued
Monoprice
HDMI Cable, Std Speed, Black, 1ft, 24AWG (Discontinued)
Mfr # 4963
Zoro # G2697606
This Product is Discontinued
Key Features
- Length 1 ft
- Cable Type Standard Speed
- Cable Length 1 ft
- For Use With Audio-Visual Equipment
- Jacket Material Nylon Mesh
Customers Also Purchased
- Brand Monoprice
-
MFR #
4963
-
Zoro #
G2697606
- UPC # 844660049630
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Length | 1 ft |
Cable Length | 1 ft |
Conductor Size | 24 AWG |
Overall Length | 1 ft |
Details
Cable Type | Standard Speed |
For Use With | Audio-Visual Equipment |
Jacket Material | Nylon Mesh |
Color | Black |
Connector Type | HDMI Male/HDMI Male |
Features | 3D Video Signals, HD Audio, In Wall Rated, Net Jacket, Supports Deep Color, Supports Resolutions up to 4K |
Conductor Material | Copper |
Shielding Type | Triple EMI Shielded |
Wire Gauge | 24 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Triple Shielded Level, EMI Shielding |
Standards | CSA, RoHS Compliant, UL Listed |
Item | HDMI Cable |
Conductor Gauge | 24 AWG |
Jacket Color | Black |
Conductor Finish | Tin-Plated |
End 2 Number of Connections | 1 |
Maximum Frequency | 340 MHz |
End 1 Connection Type | HDMI Male |
End 2 Connection Type | HDMI Male |
Shielded | Shielded |
Total Number of Cables | 1 |
Fire Rating | Commercial |
Coaxial Cable Type | Not Applicable |
Shielding Material | Aluminum Foil |
End 1 Number of Connections | 1 |
Cable Color | Black |
Description
HDMI Cable, Cable Color Black, Overall Length 1 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material Nylon Mesh, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Jacket Color Black, Standards CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated