Square D
Cover, Flush, 15.44inWx39.18inL
Mfr # QOC42UF
Zoro # G2697992
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 225 A
- Length 39.18 in
- Width 15.44 in
- Includes Door
Explore More Products
- SQUARE D Molded Case Switches FHL26000MV
- SQUARE D Qo Ground Bar Kit, Amps: 600 A PK27GTA
- SQUARE D Pnlbd Cover/Trim Iline 4Piece S 59H HCW59TS
- SQUARE D Load Center Equipment Ground Bar Assy PK15GTA6
- SQUARE D Cb Mech Interlock For Toggle Handle S29354
- SQUARE D Pnlbd Nf 250A J Frame Sub Feed C/B Kit NF250SFBJ
- SQUARE D Cb Shunt Trip 100130V Ac/Dc S33661
- SQUARE D Everlink Lug with Control Wire Tap Kit LV426974
- SQUARE D Undervoltage Release, 250VDC LV426807
- ABB K5LD, LOCKING DEVICE, FRONT K5LD
- ZIRCON Circuit Breaker Finder, 80 to 300V AC 71263
- Square D Circuit Breaker & Panelboard Accessories