Honeywell Miller
Horizontal Lifeline Kit, 30 ft., 310 lb Weight Capacity
Mfr # SG416-FS/30FT
Zoro # G2698184
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Series SkyGrip
- Weight Capacity 310 lb
- Tensile Strength 5000 lb.
- Material Stainless Steel
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 25 ft., 310 lb. Weight Capacity, White 198RLS-2-Z7/25FTWH
- HONEYWELL MILLER Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Orange T9111W-Z7/6FTAF
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., 420 lb. Weight Capacity, Black/Yellow MFLAF2-11/6FT
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange T6111-Z7/6FTAF
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., 310 lb. Weight Capacity, Green 219M-Z7/6FTGN
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 216WLS-Z7/6FTYL
- HONEYWELL MILLER Personal Fall Limiter, Smooth Edge Twin Leg, Series: TurboLite T-BAK MAX, 420 lb Load, 10.5 ft L, Ve MFLET2-1/10.5FT
- HONEYWELL MILLER Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite T-BAK MAX, 420 lb Load, 7.5 ft L, V MFLET-1/7.5FT
- HONEYWELL MILLER System 240 ft for 6 Workers SGC/240FT
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity VG/40FT
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A 63013-00A
- Honeywell Miller Lanyards and Lifelines