Shop Alternate Products
This Product is Discontinued
Provon
NXT 2000mL Dispenser, Push-Style, Dove Gray (Discontinued)
Mfr # 2215-08
Zoro # G2698437
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)