Tsubaki
Roller Chain, Riveted, 40-2 ANSI, 10 ft.
Mfr # 40-2RIV
Zoro # G2698446
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Explore More Products
- TSUBAKI Roller Chain, Hollow Pin, 80HP ANSI, 10 ft. 80HPB
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. RS16BRB
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. BL834RB
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. 50CURB
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB 35RB
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. 60-2RIV
- TSUBAKI Chain Atch 10Ft 3/4In 0.469In 1/2In Cs 1 Pk, 60A11LRB 60A11LRB
- TSUBAKI Roller Chain, Curved, 35CU ANSI, 10 ft. 35CURB
- TSUBAKI Chain Atch 10Ft 3/8In 0.2In 0.118In 1 Pk, 35ASD12LRB 35ASD12LRB
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. 100-10
- TRITAN Roller Chain, Double Strand, 10 ft. 50-2R X 10FT
- Tsubaki Chains & Chain Sprockets