Bell & Gossett
Steam Trap, 125 psi, 406F, 5-1/2 In. L
Mfr # FT0125H-3
Zoro # G2698832
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,190 lb/hr
- Max. Temp. 406 Degrees F
Replacement Parts
Explore More Products
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L 17C-A-3-25
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L FT015H-3
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6 In. L FT015H-8
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 75 psi FT075H-4
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L FT015H-4
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L FT030H-3
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi B1180S-3
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi B0080A-2
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-5/32 In. L 17C-S-3-25
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc IB12-2-30G
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi FT030H-5
- Bell & Gossett Steam Traps