Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat, Al, 2024, 1 1/2 x 4 In, 1 Ft (Discontinued)
Mfr # 2EYT4
Zoro # G2701203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 1-1/2"
- Width 4"
- Length 12"
- Alloy Type 2024
- Finish Unpolished
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2EYT4
-
Zoro #
G2701203
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 4 in x 12 in |
Overall Width | 4 in |
Overall Length | 12 in |
Nominal Size (WxL) | 4 in x 12 in |
Details
Thickness | 1-1/2" |
Alloy Type | 2024 |
Finish | Unpolished |
Temper | Cold Finish |
Material | Aluminum |
Thickness Tolerance | +/-0.003 in |
Type | General Purpose |
Item - Aluminum Flat Bars, Plates, and Sheet Stock | Flat Bar Stock |
Standards | AMS 4120, AMS-QQ-A-225, ASTM B211 |
Typical Hardness | 120 |
Thickness (Decimal) | 1.5 in |
Item | Flat Bar Stock |
Typical Tensile Strength (PSI) | 68,000 |
Alloy Type - Aluminum | 2024 |
Typical Yield Strength (PSI) | 47,000 psi |
Hardness Scale | BHN |
Heat Treatment | Tempered |
Fabrication | Cold Finished |
Minimum Temperature | -320 Degrees F |
Material Grade | 2024 |
Brinell Hardness | 120 |
Maximum Temperature | 300 Degrees F |
Shape | Sheet |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | Yes |
Description
Flat Bar Stock, Aluminum, 2024, Sheet, 12 in Overall Length, Length Tolerance +/-1.000 in, 4 in Overall Width, Width Tolerance +/-0.010 in, 1.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, Standards AMS 4120, AMS QQ-A-225, ASTM B211, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F