Ldi Industries
Gage, Vented Oil, 1/2 In
Mfr # G421-4
Zoro # G2701237
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Elbow - Female
- Sight Length (In.) 4 1/4 in
- Mounting Thread 1/2 NPTF
- Sight Glass Glass
- Construction Brass
Explore More Products
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In G901-4
- LDI INDUSTRIES Straight Oil Gage, Seals: Buna N G305-2
- LDI INDUSTRIES Straight Oil Gage, Type: Vented G321-4
- LDI INDUSTRIES Thermometer, Dial G615-12-A-1
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In G261-4
- LDI INDUSTRIES Valve, Needle G608-24-A-1-4
- LDI INDUSTRIES Valve, Needle G608-30-A-1-4
- KIPP Oil Level Gauge Form:A Without Thermometer 156X31X24, 5, L1=127, D1=M10, Steel K0444.112710
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF G307-2
- LDI INDUSTRIES Union Coupler Oil Gage G657-2
- CLARK-RELIANCE Lumastar Led Level Illuminator 57-1/4In Test Equipment EPL-100
- Ldi Industries Level Gauges