Extech
Thermocouple Thermometer, 2 Input, Type K
Mfr # EA10
Zoro # G2701352
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type K
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) -200 Degrees to 1999 Degrees
Explore More Products
- EXTECH Thermocouple Thermometer, 2 In, Type J, K 421502
- EXTECH Thermocouple Thermometer, 1 Input, Type K EA11A
- EXTECH Thermocouple Datalogger, 12 Channels TM500
- EXTECH Thermocouple Thermometer, 1 In, Type J, K TM100
- EXTECH Thermocouple Thermometer, 4 Input SDL200
- EXTECH Thermocouple Thermometer, 2 Input EA15
- EXTECH Thermocouple Thermometer, 4 Input SDL200-NIST
- EXTECH Thermocouple Thermometer, 2 In, Type J, K 421502-NIST
- EXTECH Thermocouple Thermometer, 1 Input, Type K EA11A-NIST
- MILWAUKEE TOOL Contact Temp Meter 2270-20
- FLUKE Temperature Module, Wireless FLK-T3000FC
- Extech Thermocouple Thermometers