National Guard
Door Frame Weatherstrip, 3 ft, Black
Mfr # A626DKB-36
Zoro # G2701736
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 9/16 in
- Insert Color Black
- Sold As Strip
Explore More Products
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H 159MA-48
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L 156V-96
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. 2525C-25
- NATIONAL GUARD Weatherstrip, 48in.L, Nails 43CB-48
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard 16DKB-76
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H 5020C-84
- NATIONAL GUARD 34" Rain Drip Strip 16A34
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray 159MA-36x84
- NATIONAL GUARD Products 300" (25') Roll of Self Adhesive Silicone Fire and Smoke Seal Clear Finish 5050CL300
- M-D BUILDING PRODUCTS DOOR CORNER SEALS 2"" WHT 51502
- INTEPLAST BUILDING PRODUCTS 8' WHT Jambseal 236008706
- National Guard Door Accessories