Westward
3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLN7
Zoro # G2701876
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1378
Explore More Products
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ8
- WESTWARD 6.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLR4
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV3
- WESTWARD 7/32" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VPA3
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLU0
- WESTWARD 7.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLT2
- WESTWARD 53.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL5
- WESTWARD 109.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRF9
- WESTWARD 2.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL6
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #2 C23212
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #22 C18075
- Westward Drill Bits