- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Printer Label, 1 In. W, Vinyl
Shop Alternate Products
This Product is Discontinued
Brady
Printer Label, 1 In. W, Vinyl (Discontinued)
Mfr # XSL-21-427-YL-BK
Zoro # G2701885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Black on Clear/White
- Width 1"
- Height 2-1/2"
- Material Self Laminating Vinyl
Customers Also Purchased
- Brand Brady
-
MFR #
XSL-21-427-YL-BK
-
Zoro #
G2701885
- UPC # 662820605270
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 2-1/2" |
Label Height | 2 1/2 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Height | 1 in |
Maximum Wire Diameter | 0.32 in |
Label Size | 2 1/2 in x 1 in |
For Wire Diameter | 0.125 in to 0.32 in |
Label Width | 1 in |
Details
Printer Series Compatibility | IDXPERT |
Item | Printer Label |
Color | Black on Clear/White |
Material | Self Laminating Vinyl |
Labels per Roll | 100 |
Printer Series Compatability | IDXPERT |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Temp. Range | -94 Degrees to 158 Degrees F |
For Use With | IDXPERT(TM) Handheld Label Maker |
Application | Cable and Wire Marking, Panel Labeling, Voice and Data ID |
Legend | Blank |
Adhesive | Acrylic |
Label Type | Self-Laminating Label |
Tape Material | Vinyl |
Indoor/Outdoor Usage | Outdoor |
Printable Area - Self-Laminating Cable & Wire Labels | 1 in H x 1 in W |
Label Color | Yellow |
Adhesive Material | Acrylic |
Labels per Row | 1 |
Label Shape | Rectangle |
Label Color & Finish - Self-Laminating Cable & Wire Labels | Yellow ( Matte ) |
Adhesive Type | Permanent |
Label Attachment Style | Self-Laminating |
Label Media Format | Precut Roll Cartridge |
Compatible Mfr Part Number | R4300 |
Minimum Service Temperature | -94 Degrees F |
Maximum Wire Gauge | 4 AWG |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
For Wire Gauge | 12 AWG to 4 AWG |
Minimum Wire Gauge | 12 AWG |
For Print Method | Thermal Transfer |
Ribbon Color | Black |
Product Type | Self-Laminating Label |
Preprinted Text | Blank |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Material Series | B-427 |
Maximum Service Temperature | 158 Degrees F |
Adhesive Properties | Permanent Adhesive |
Number of Labels Included | 100 |
Label Material | Vinyl |
Label Finish | Matte |
Color - Self-Laminating Cable & Wire Labels | Black on Yellow |
Recommended Ribbon | R4300 |
Test | Yellow ( Matte ) |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG