Fantech
Inline Centrifugal Duct Fan, 6 In. Dia.
Mfr # FR150
Zoro # G2701973
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.59 A
- Voltage 120v
- Max. Wattage 7
- Flange Width 7/8 in
- Inlet and Outlet Dia. 5 7/8 in
Explore More Products
- FANTECH Speed Control, 115V, 10 Amp RPE 10
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. FKD16
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. FG10XL
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. FG8XL
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. FKD12
- FANTECH Speed Control, 230V, 10 Amp RPE 210
- MULTIFAN Ceiling Mount Bracket, Steel CHBRACKET20
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A 22PP73
- VES Fan Speed Control, fwd, rev, 120 V ICFCFR5-S
- LEVITON Dimmer Switch Fan Speed Control-I Pkd 6616-1XI
- MULTIFAN Hardwired Corr Res Air Circ, 20 In FXSTIR20-3/120
- Fantech Controls