Dayton
Roof Curb, 24 In High
Mfr # 4HX56
Zoro # G2702743
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$448.99
Key Features
- Type Fixed, Ventilated
- Curb Height (In.) 24 in
- Construction 18 Gauge Galvanized Steel
- For Use With NFPA 96, UL 705, UL 762
- Flashing Flange (In.) 4 in
Explore More Products
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit 56JN73
- DAYTON Hazardous Conduit Conversion Kit 33M296
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel 20CK55
- DAYTON Roof Curb, 24 In High 4HX57
- DAYTON Plastic/Steel Sidewall Fan Grease Kit 56JN68
- DAYTON 19" Sq Steel Wall Fan Bracket 56JN59
- DAYTON Adapter, 19-3/4 In Round to 24 In Square 6KWJ5
- DAYTON 19" Sq Steel Roof Fan To Curb Hinge Kit 56JN70
- DAYTON 40" Sq Steel Roof Fan To Curb Hinge Kit 56JN75
- ZORO SELECT Equipment Mounting Rail, 4 Ft 30F450
- EMPIRE VENTILATION Ventilator, Turbine TV16G
- Dayton Roof Ventilator Accessories