Norgren
Polybutylene Hex Adapter, 1/8 in Tube Size
Mfr # M24250116
Zoro # G2703425
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/16 in
Explore More Products
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M01250618
- NORGREN Polybutylene 90 Degree Swivel Elbow, 5/32 in Tube Size M24470218
- NORGREN Polybutylene Hex Adapter, 1/8 in Tube Size M24250110
- NORGREN Polybutylene Swivel Tee, 5/32 in Tube Size M02670403
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 5/32 in Tube Size M01470418
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 1/4 in Tube Size M24470418
- NORGREN Polybutylene Swivel Side Tee, 1/4 in Tube Size M02680606
- NORGREN Polybutylene Swivel Side Tee, 1/4 in Tube Size M24680418
- NORGREN Polybutylene Swivel Tee, 5/32 in Tube Size M24670218
- JOHN GUEST Polypropylene Elbow, 90 Degrees, 1/4 in Tube Size PP480822W-PK10
- PARKER Fitting, 4 mm, Polymer, Push-to-Connect 6306 04 06WP2
- Norgren Tube Fittings