Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Kit, 45, FNM, KTK, FNQ, CC/Midget (Discontinued)
Mfr # MSK-45
Zoro # G2704475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuse Series Included FNM, FNQ, KTK
- Speed Fast Acting, Time Delay
- Total Number of Fuses Included 45
- Fuse Kit Amp Range 1 to 30 A
- AC Voltage Rating 250V AC, 32V AC, 500V AC, 600V AC