Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size #6 neoprene, 100 PK (Discontinued)
Mfr # 4PAC4
Zoro # G2704572
This Product is Discontinued
Key Features
- Material neoprene
- Finish Plain
- Fits Bolt Sizes #6
- Outside Dia. 0.25 in
- Thickness 0.062 in