Tritan
Needle Brg, Drawn Cup, Bore 0.313 In
Mfr # J57 OH
Zoro # G2704655
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.3125"
- Bore Dia. (mm) 7.95 mm
- Outside Dia. (In.) 0.5"
- Outside Dia. (mm) 12.7 mm
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In J2416 OH
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In B55 OH
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In J3016 OH
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width MI14
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. HK1616
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In B57 OH
- TRITAN Needle Bearing, Inner Race, Inch, 0.5-in. Bore Dia., 0.75-in. Outside Dia., 1-in. Width MI8
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1-in. W MR28N
- TRITAN Needle Bearing, Inner Race, Inch, 4.25-in. Bore Dia., 5-in. Outside Dia., 2.25-in. Width MI68
- KOYO NRB Drawn Cup Full Complement B-2220
- INA Needle Brg, Machined, Bore 8mm, OD 15mm NK8/12-TV-XL
- Tritan Roller Bearings