Nobles
Walk Behind Carpet Extractor, 5 gal, 115V
Mfr # 9004202-H
Zoro # G2704712
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,843.00
Key Features
- Cleaning Path 15 in
- Power Source 115V
- Solution Tank Capacity 5 gal
- Material Rotational Molded
- Recovery Tank Capacity 5 gal
Replacement Parts
Explore More Products
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors 600048
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal 1210536
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V 9004201-H
- NOBLES Corner Tool, 64-1/2 in.L, 12-1/2in.W, Metal 1210535
- NOBLES Walk Behind Carpet Extractor, 28 gal, Bat 608352
- NOBLES Rider Carpet Extractor, 32 gal, Battery MV-STRVR-0002
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal., PK4 2033-1
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher D7519539
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V 9007486
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 45-0136-7
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP 1014
- Nobles Carpet Extractors & Accessories