Atco
Insulated Flexible Duct, 8" Dia.
Mfr # 17802508
Zoro # G2705071
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 8 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Explore More Products
- ATCO Insulated Flexible Duct, 180F, 8" Dia. 13002508
- ATCO Insulated Flexible Duct, Polyester 17002508
- ATCO Insulated Flexible Duct, 180F, Polyester 17002510
- ATCO Noninsulated Flexible Duct, 8" Dia. 05102508
- ATCO Noninsulated Flexible Duct, 12" Dia. 05102512
- ATCO Noninsulated Flexible Duct, 16" Dia. 05102516
- ATCO Insulated Flexible Duct, 14" Dia. 13102514
- ATCO Insulated Flexible Duct, Polyester, 140F 17802518
- WESTAFLEX Noninsulated Flexible Duct, 500F W5033
- LAMBRO Duct Flexible Aluminum 4Inx8Ft 302UL
- IMPERIAL MFG GROUP USA INC 4"X25' Slv Mea Air Duct MEA-0425-6
- Atco Flexible Ducts