Hubbell
IEC Pin and Sleeve Receptacle, 60A, 208V
Mfr # HBL560R9W
Zoro # G2705245
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Voltage 120/208VAC
- Amps - Plugs and Receptacles 60
- Amps 60
- Voltage - Plugs and Receptacles 120/208V AC
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125V, Yellow HBL330B4W
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC HBL69W75
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V HBL360R7W
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V HBL4100R7W
- HUBBELL Receptacle, 30 A, 600 V HBL430MI5W
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC HBL27W08
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red HBL3100B7W
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC HBL3100RS2W
- HUBBELL 20A Watertight Locking Receptacle 4P 5W 277/480VAC HBL67W82
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R HBL2613SW
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC HBL65W47
- Hubbell Watertight Devices