Shop Alternate Products
This Product is Discontinued
Halo
Recessed Housing, 6 In (Discontinued)
Mfr # H7RT
Zoro # G2705613
This Product is Discontinued
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Remodel
- IC Rating - Recessed Down Light Non-IC
- Max. Wattage - Recessed Down Light 150.0
- Voltage - Recessed Down Light 120V AC