Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AG33
Zoro # G2705656
Free Shipping & Returns
$4,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Blade Dia. 24 in
- Height 37 1/4 in
- Number of Blades 6
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F960
- DAYTON 18" Tubeaxial Fan, 115VAC 166003A
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF94
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG13
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF61
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF82
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF70
- DAYTON Tubeaxial Fan, 64-3/4 In. H, 51-3/4 In. W 166295
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF99
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F845
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F842
- Dayton Tubeaxial Fans and Accessories