Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L, 10 PK
Mfr # U04005.075.0400
Zoro # G2705981
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/4 in
- Drive External Hex
- Material Grade/Class Grade A325
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 5 PK U04006.075.0800
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK U04211.075.0250
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK U04005.112.0350
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK U04006.125.0425
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/4 in L, 25 PK U04005.050.0125
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 75 mm L, 25 PK M04210.200.0075
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK HCI31250375NUSA-005BX
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 125 PK HCI31120400GUSA-125BX
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 50 PK HCI31250800GNUSA-050BX
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK U04005.062.0500
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK U04005.075.0175
- Zoro Select Structural Bolts