John Guest
Acetal Copolymer Male Adapter, 5/16 in Tube Size
Mfr # PM010812E-PK10
Zoro # G2706961
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- JOHN GUEST Polypropylene Male Adapter, 1/4 in Tube Size PP010822W-PK10
- JOHN GUEST Polypropylene Male Connector, 3/8 in Tube Size PP011222E
- JOHN GUEST Acetal Copolymer Bulkhead Union, 3/8 in Tube Size PI1212S-PK10
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 5/16 in Tube Size PM0308E-PK10
- JOHN GUEST Acetal Copolymer Tube to Hose Adapter, 1/4 in Tube Size PI250808S-PK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 1/4 in Tube Size PM090612E-PK10
- JOHN GUEST Acetal Copolymer Stem Adapter, 5/16 in Tube Size PM050822S-PK10
- JOHN GUEST Polypropylene Reducer, 5/8 in Tube Size PP062012E
- JOHN GUEST Acetal Copolymer Divider, 2-Way, 5/16 in Tube Size PM2308S-PK10
- LEGRIS Metric Push-to-Connect Fitting 3189 10 13
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT ZUSA-PTC-PBT-9
- John Guest Tube Fittings