Bunn
Stainless Steel Drip 102 oz. Airpot Coffee Brewer
Mfr # WAVE15S-APS
Zoro # G2707257
Free Shipping & Returns
$788.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Line
- Capacity 102 oz
- Brewing Capacity 3.9 gph
- Electrical 120V, 15 A, 1500 W
- Material Plastic, Stainless Steel
Replacement Parts
Explore More Products
- BUNN Stainless Steel 12 Cup, 2 Upper Warmers, 1 Lower Warmer 64 oz. CWTF 15 - 3
- BUNN Stainless Steel Single Serve 102 oz. Airpot Coffee Brewer Axiom APS
- BUNN Bunn 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Glass Decanters 33200.0015
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer WAVE15-APS
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. CWTF 15 - 3L
- BUNN Coffeemaker 10C Black Grb 38300.0063
- BUNN Dual Soft Heat® Brewer With Docking System, 1 Stand, 120V 27825
- BUNN SET00.0200 FMD-2 BLK Fresh Mix Cappuccino / Espresso Machine Hot Beverage Dispenser 234SET000200
- BUNN Bunn 12 Cup Pourover With Two Burner Coffee Brewer 13300.0002
- CLASSIC CONCEPTS Classic Concepts GB160 Stainless Steel 1 Burner Pour-Over 12 Cup Commercial Brewer With 2 Decanters GB160
- HAMILTON BEACH COMMERCIAL 1-Cup Coffeemaker, Commercial HDC200B|1
- Bunn Small Kitchen Appliances