Dayton
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # 3FCZ2
Zoro # G2707537
$57.65
13% off
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1" Bore 1F554
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore 3FDA8
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore 3FCX8
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore 3FCY2
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore 3FCY6
- DAYTON Flange Bearing, 4-Bolt, Ball, 5/8" Bore 3FCX1
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 5/8" Bore 1F558
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore 3FCZ7
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore 3FDE4
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1/2" Bore 1F560
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore RCJ 2
- Dayton Flange Bearings