Zoro Select
3" Welded 316 SS Lap Joint Flange
Mfr # 4381002070
Zoro # G2707774
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Lap Joint Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1 1/2 x 1", BSPT ZUSA-PF-7575
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female ZUSA-PF-8180
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT 409E111N014
- ZORO SELECT 1-1/4" FNPT 304 SS 90 Degree Elbow 409E111N114
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT ZUSA-PF-413
- ZORO SELECT 1" Welded SS Blind Flange 4381000020
- ZORO SELECT Tee, 304 SS, 2"Pipe Size, Female BSPT ZUSA-PF-8225
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS, 2"L ZUSA-PF-2696
- ZORO SELECT Coupling, 316 SS, 1", F BSPT, Class 150 ZUSA-PF-7517
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Tee - 1/4" FNPT ZUSA-PF-3325
- ZORO SELECT 1-1/2" FNPT 304 SS Union 400U111N112
- Zoro Select Stainless Steel Pipe Fittings