Tempco
Swaged Cartridge Heater, 101W/sq. In.
Mfr # HDC13361
Zoro # G2708334
$62.25
17% off
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 10 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 101W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. HDC00579
- TEMPCO Swaged Cartridge Heater, 73W/sq. In. HDC00070
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. HDC14049
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. HDC19102
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L LDC00107
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L LDC01949
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. HDC20625
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. HDC20563
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. HDC05260
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. HDC00038
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. HDC12025
- Tempco Electric Process Heaters