Ifm
Adapter, 1/8 In NPT, PQ Series
Mfr # U60102
Zoro # G2709099
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8 in NPT
- Type Thread Size 1/8 in NPT
- Amps Not Applicable
- Material Not Specified
- For Use With IFM PQ Series Pressure Switches
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor U20304
- IFM L-Bracket, F/ 30mm Dia Sensor U20303
- IFM L-Bracket, F/ 12mm Dia Sensor U20301
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In E20004
- IFM L-Bracket, F/ 18mm Dia Sensor U20302
- IFM Mounting Set, For Use With O5 Sensors E21083
- IFM Tube Adapter, 6mm, PQ Series E30076
- IFM Tube Adapter, 8mm, PQ Series E30077
- IFM Adapter, 1/4 FNPT x 1/4 MNPT, PN Series U30039
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK 65362
- GARDNER BENDER Gardner Bender GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw 436808
- Ifm Switches