Ruland
Shaft Collar, Clamp, 1Pc, 1-5/16 In, Alum
Mfr # CL-21-A
Zoro # G2709305
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/8 in
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Alum MCL-25-A
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel MSP-45-F
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel MSP-16E-F
- RULAND SHAFT COLLAR CL-48-ST
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum MSP-25-AN
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Alum MSP-12-A
- RULAND SHAFT COLLAR QUICK CLAMPING LV-MCL-15-P
- RULAND Balanced Shaft Collar, 2pc, Bore 0.9375", Steel, OD 1 3/4" SPB-15-F
- RULAND Shaft Collar, Alum, 1 pc, 40mm Bore Dia. ENCL60-40MM-A
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St TSP-12-10-F
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum MSP-28-A
- Ruland Couplings, Collars, & Adapters