Enerpac
V82, Needle Valve, 3/8 in NPTF Oil Port
Mfr # V82
Zoro # G2709393
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reverse Free Flow No
- Max. Pressure - Hydraulic Valves 10,000 psi
- Valve Type - Hydraulic Valves Hydraulic Needle Valve
- Application To Control Cylinder Speed
Explore More Products
- ENERPAC V17, Check Valve V17
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve V66
- ENERPAC VFC1, Flow Control Valve, SAE #4 Oil Port VFC1
- ENERPAC V152, Pressure Relief Valve V152
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports AM21
- ENERPAC Safety Check Valve V19
- ENERPAC Body Locking Valve CR126190
- ENERPAC Check Valve WPolarized Coupler V10EC
- PARKER Colorflow 3/8" FNPT Steel Check Valve C600S
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H CV-750-MFMF-5
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H DT-1000-MOMF-5
- Enerpac Hydraulic Valves