American Standard
Aerated Outlet, Fits Brand American Standard Polished Chrome
Mfr # M922887-0020A
Zoro # G2710075
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Thread Size 15/16"
- Flow Rate 1.5 gpm
- Flow Outlet Type Aerated
- Fits Brand American Standard
Explore More Products
- AMERICAN STANDARD Aerator Ring Hmpt CftSet/Sprd 013306-2950A
- AMERICAN STANDARD Aerator, Coin Slot, 1.5 GPM M922909-0070A
- AMERICAN STANDARD Aerated Outlet, Fits Brand American Standard Chrome 066111-0020A
- AMERICAN STANDARD Male Vp Aerator 0.35 Gpm 15/16, Fits Brand American Standard Polished Chrome M922286-0020A
- AMERICAN STANDARD Aerated Outlet, Fits Brand American Standard Polished Chrome 066070-0020A
- AMERICAN STANDARD Aerated Outlet, Fits Brand American Standard Polished Chrome M922996-0020A
- AMERICAN STANDARD AmrStndAerPcaLaminar Fl 1GPM 1516 27 Mal, Fits Brand American Standard Polished Chrome M922890-0020A
- AMERICAN STANDARD Aertr .5GPMFmal NVandal 5564-27Uns Chrm, Fits Brand American Standard Polished Chrome M922903-0020A
- AMERICAN STANDARD Aerated Outlet, Fits Brand American Standard Polished Chrome M922883-0020A
- SPEAKMAN Eyewash Replacement Push Plate Valve RPG20-1883
- AMERICAN STANDARD Aerated Outlet, Fits Brand American Standard Polished Chrome M922880-0020A
- American Standard Kitchen Faucets & Accessories