Tough Guy
60" Snap On Dust Mop Handle, Fiberglass
Mfr # 1TZG9
Zoro # G2710163
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Snap On
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Color Gray
- Length 60"
Explore More Products
- TOUGH GUY 48" Handle, 4 in Dia, White, Nylon 2KVF4
- TOUGH GUY 72" Extension Rod, Fiberglass 2ELE3
- TOUGH GUY 36" Slide On Dust Mop Frame 1TZG4
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass 48LZ68
- TOUGH GUY 60" Slide On Wet Mop Handle, Gray, Aluminum 1TZA1
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum 6PVX3
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue BWK00405
- PERFECT CLEAN Handle, 22 in. HKN4875
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass FGH24600GY00
- Tough Guy Handles, Frames and Braces