Stanley Engineered Fastening

Free-Running Helical Insert Repair Kit, Helical Inserts, Plain 18-8 Stainless Steel, 12 Inserts


$665.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Types Included Helical Inserts
  • Thread Direction Right Hand
  • Insert Material 18-8 Stainless Steel
  • Insert Length 0.375, 0.469, 0.562, 0.656, 0.750, 0.938 in
  • Material Grade/Class 18-8
See all product information