Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4RP05
Zoro # G2710741
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 26:1 2Z308
- DAYTON Speed Reducer, Indirect Drive, 15:1 6Z461
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4Z296
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 2Z154
- DAYTON Speed Reducer, C-Face, 56C, 30:1 4RP77
- DAYTON Speed Reducer, C-Face, 56C, 60:1 4RN71
- DAYTON Speed Reducer, Indirect Drive, 30:1 6Z454
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 4RP80
- DAYTON Speed Reducer, C-Face, 180TC/210C, 20:1 3GD59
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 F724-60-B5-G
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 E13MWNS, 10:1. 56C
- Dayton Speed Reducers